Check Availability
  • Turning Inserts
  • SANDVIK COROMANT 

    Turning Insert, 542 Insert Size, Carbide

  • Item # 403X86
  • Mfr. Model # CNMG 542-PM 4335
Turning Insert, 542 Insert Size, Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 403X86
Mfr. Model # CNMG 542-PM 4335
UNSPSC #23171618
Shipping Weight 0.044 lbs
Country of Origin Japan *
Item Turning Insert, Medium, Diamond, CNMG
Insert Shape Diamond
Insert Style CNMG
Insert Size 542
Chip-Breaker PM
Grade 4335
Insert Application Medium
Workpiece Compatibility Steel (P)
Relief Angle 0 Degrees
Inscribed Circle 0.625"
Insert Thickness 0.250"
Nose Radius 0.031"
ANSI Number CNMG 542-PM 4335
ISO Number CNMG 16 06 08-PM 4335
Insert Material Carbide
Coating TiCN/Al2O3/TiN
Cutting Direction Neutral
Rake Neutral
For Use With T-Max P
No. of Edges 0
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms