Check Availability
  • SANDVIK COROMANT 

    Diamond Turning Insert, DCMX, 32.52, WM-4335

  • Item # 403W89
  • Mfr. Model # DCMX 3(2.5)2-WM 4335
Diamond Turning Insert, DCMX, 32.52, WM-4335
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 403W89
Mfr. Model # DCMX 3(2.5)2-WM 4335
UNSPSC #23171618
Shipping Weight 0.009 lbs
Country of Origin Sweden *
Item Turning Insert
Insert Shape Diamond
Insert Style DCMX
Insert Size 32.52
Chip-Breaker WM
Grade 4335
Insert Application Medium
Workpiece Compatibility Steel (P)
Relief Angle 7 Degrees
Inscribed Circle 0.375"
Insert Thickness 0.156"
Nose Radius 0.031"
ANSI Number DCMX 3(2.5)2-WM 4335
ISO Number DCMX 11 T3 08-WM 4335
Insert Material Carbide
Coating TiCN/Al2O3/TiN
Cutting Direction Neutral
Rake Positive
For Use With CoroTurn 107
No. of Edges 0
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.