Check Availability
  • SANDVIK COROMANT 

    Diamond Turning Insert, DNMG, 431, PM-4335

  • Item # 403U54
  • Mfr. Model # DNMG 431-PM 4335
Diamond Turning Insert, DNMG, 431, PM-4335
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 403U54
Mfr. Model # DNMG 431-PM 4335
UNSPSC #23171618
Shipping Weight 0.029 lbs
Country of Origin India *
Item Turning Insert
Insert Shape Diamond
Insert Style DNMG
Insert Size 431
Chip-Breaker PM
Grade 4335
Insert Application Medium
Workpiece Compatibility Steel (P)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.187"
Nose Radius 0.015"
ANSI Number DNMG 431-PM 4335
ISO Number DNMG 15 04 04-PM 4335
Insert Material Carbide
Coating TiCN/Al2O3/TiN
Cutting Direction Neutral
Rake Neutral
For Use With T-Max P
No. of Edges 0
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.