Check Availability
  • Turning Inserts
  • SANDVIK COROMANT 

    Turning Insert, DCMT 3(2.5)3-PMC 4325

  • Item # 36UL11
  • Mfr. Model # DCMT 3(2.5)3-PMC 4325
Turning Insert, DCMT 3(2.5)3-PMC 4325
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36UL11
Mfr. Model # DCMT 3(2.5)3-PMC 4325
UNSPSC #23171618
Shipping Weight 0.12 lbs
Country of Origin Sweden *
Item Turning Insert, Medium, Diamond, DCMT
Insert Shape Diamond
Insert Style DCMT
Insert Size 32.53
Chip-Breaker PMC
Grade 4325
Insert Application Medium
Workpiece Compatibility Steel (P)
Relief Angle 7 Degrees
Inscribed Circle 0.375"
Insert Thickness 0.156"
Nose Radius 0.047"
ANSI Number DCMT 3(2.5)3-PMC 4325
ISO Number DCMT 11 T3 12-PMC 4325
Insert Material Carbide
Coating MTCVD
Cutting Direction Neutral
Rake Positive
For Use With CoroTurn 107
No. of Edges 2
Mounting Hole Dia. 0.173"
Mounting Style Screw/Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms