Check Availability
  • SANDVIK COROMANT 

    Diamond Turning Insert, CPMT, 32.52, PM-4315

  • Item # 36UJ29
  • Mfr. Model # CPMT 3(2.5)2-PM 4315
Diamond Turning Insert, CPMT, 32.52, PM-4315
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36UJ29
Mfr. Model # CPMT 3(2.5)2-PM 4315
UNSPSC #23171618
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Turning Insert
Insert Shape Diamond
Insert Style CPMT
Insert Size 32.52
Chip-Breaker PM
Grade 4315
Insert Application Medium
Workpiece Compatibility Steel (P)
Relief Angle 11 Degrees
Inscribed Circle 0.375"
Insert Thickness 0.156"
Nose Radius 0.031"
ANSI Number CPMT 3(2.5)2-PM 4315
ISO Number CPMT 09 T3 08-PM 4315
Insert Material Carbide
Coating MTCVD
Cutting Direction Neutral
Rake Positive
For Use With CoroTurn 111
No. of Edges 2
Mounting Hole Dia. 0.173"
Mounting Style Screw/Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov