Check Availability
  • SANDVIK COROMANT 

    Diamond Turning Insert, DCMT, 21.52, UM-4315

  • Item # 36UG79
  • Mfr. Model # DCMT 2(1.5)2-UM 4315
Diamond Turning Insert, DCMT, 21.52, UM-4315
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36UG79
Mfr. Model # DCMT 2(1.5)2-UM 4315
UNSPSC #23171618
Shipping Weight 0.08 lbs
Country of Origin India *
Item Turning Insert
Insert Shape Diamond
Insert Style DCMT
Insert Size 21.52
Chip-Breaker UM
Grade 4315
Insert Application Medium
Workpiece Compatibility Steel (P)
Relief Angle 7 Degrees
Inscribed Circle 0.250"
Insert Thickness 0.094"
Nose Radius 0.031"
ANSI Number DCMT 2(1.5)2-UM 4315
ISO Number DCMT 07 02 08-UM 4315
Insert Material Carbide
Coating MTCVD
Cutting Direction Neutral
Rake Positive
For Use With CoroTurn 107
No. of Edges 2
Mounting Hole Dia. 0.110"
Mounting Style Screw/Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov