Check Availability
  • SANDVIK COROMANT 

    Diamond Turning Insert, VBMT, 333, PM-4315

  • Item # 36UC91
  • Mfr. Model # VBMT 333-PM 4315
Diamond Turning Insert, VBMT, 333, PM-4315
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36UC91
Mfr. Model # VBMT 333-PM 4315
UNSPSC #23171618
Shipping Weight 0.24 lbs
Country of Origin India *
Item Turning Insert
Insert Shape Diamond
Insert Style VBMT
Insert Size 333
Chip-Breaker PM
Grade 4315
Insert Application Medium
Workpiece Compatibility Steel (P)
Relief Angle 5 Degrees
Inscribed Circle 0.375"
Insert Thickness 0.187"
Nose Radius 0.047"
ANSI Number VBMT 333-PM 4315
ISO Number VBMT 16 04 12-PM 4315
Insert Material Carbide
Coating MTCVD
Cutting Direction Neutral
Rake Positive
For Use With CoroTurn 107
No. of Edges 2
Mounting Hole Dia. 0.173"
Mounting Style Screw/Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov