Check Availability
  • SANDVIK COROMANT 

    Diamond Turning Insert, VCMT, 221, PM-4315

  • Item # 36UA89
  • Mfr. Model # VCMT 221-PM 4315
Diamond Turning Insert, VCMT, 221, PM-4315
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36UA89
Mfr. Model # VCMT 221-PM 4315
UNSPSC #23171618
Shipping Weight 0.08 lbs
Country of Origin Sweden *
Item Turning Insert
Insert Shape Diamond
Insert Style VCMT
Insert Size 221
Chip-Breaker PM
Grade 4315
Insert Application Medium
Workpiece Compatibility Steel (P)
Relief Angle 7 Degrees
Inscribed Circle 0.250"
Insert Thickness 0.125"
Nose Radius 0.016"
ANSI Number VCMT 221-PM 4315
ISO Number VCMT 11 03 04-PM 4315
Insert Material Carbide
Coating MTCVD
Cutting Direction Neutral
Rake Positive
For Use With CoroTurn 107
No. of Edges 2
Mounting Hole Dia. 0.110"
Mounting Style Screw/Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov