Check Availability
  • SANDVIK COROMANT 

    Diamond Turning Insert, DNMG, 432, PMC-4315

  • Item # 36UA25
  • Mfr. Model # DNMG 432-PMC 4315
Diamond Turning Insert, DNMG, 432, PMC-4315
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36UA25
Mfr. Model # DNMG 432-PMC 4315
UNSPSC #23171618
Shipping Weight 0.31 lbs
Country of Origin Sweden *
Item Turning Insert
Insert Shape Diamond
Insert Style DNMG
Insert Size 432
Chip-Breaker PMC
Grade 4315
Insert Application Medium
Workpiece Compatibility Steel (P)
Relief Angle 0 Degrees
Inscribed Circle 0.500"
Insert Thickness 0.187"
Nose Radius 0.031"
ANSI Number DNMG 432-PMC 4315
ISO Number DNMG 15 04 08-PMC 4315
Insert Material Carbide
Coating MTCVD
Cutting Direction Neutral
Rake Neutral
For Use With T-Max P
No. of Edges 4
Mounting Hole Dia. 0.203"
Mounting Style Screw/Clamp
Steel (P) Compatibility Yes
Stainless (M) Compatibility No
Cast Iron (K) Compatibility No
Non Ferrous (N) Compatibility No
Super Alloy (S) Compatibility No
Hardened (H) Compatibility No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov