Check Availability
  • SANDVIK COROMANT 

    Coromill 390 Long Edge Endmill, 2.500" Cutting Dia., 3.252" Overall Length

  • Item # 32UV31
  • Mfr. Model # RA390-063R25-57L
Coromill 390 Long Edge Endmill, 2.500" Cutting Dia., 3.252" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UV31
Mfr. Model # RA390-063R25-57L
UNSPSC #23172005
Shipping Weight 3.4 lbs
Country of Origin Sweden *
Item Endmill
Series Coromill 390 Long Edge
Cutting Angle 90 Degrees
Cutting Dia. 2.500"
Shank Dia. 1.000"
Coupling Size 1"
Depth of Cut 2.270"
Overall Length 3.252"
Shank Shape Arbor
Number of Inserts Required 12
Cutting Direction Right Hand
Pitch Coarse
Insert Size 18.00mm
Insert Screw 5513036-01
Key 5680100-06
ANSI Number RA390-063R25-57L
For Use With Inserts Style Mfr. No. RA390-063R25-57L
* This product's country of origin is subject to change

Compliance and Restrictions