Check Availability
  • SANDVIK COROMANT 

    CoroTurn 107 Cartridge,TCXX 1.2(1.2)X

  • Item # 32UV73
  • Mfr. Model # STWCR 06CA-06
CoroTurn 107 Cartridge,TCXX 1.2(1.2)X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UV73
Mfr. Model # STWCR 06CA-06
UNSPSC #23153308
Shipping Weight 0.053 lbs
Country of Origin India *
Item CoroTurn 107 Cartridge for Turning
Type ISO Cartridges for Both Internal and External Applications
For Use With Mfr. No. TCXX 1.2(1.2)X Inserts
Number of Inserts Required 1
Style Screw Mounted
Lock No
Rake Positive
Left/Right Hand Right Hand
Overall Length (In.) 0.826
Insert Shape Triangular
Inscribed Circle (In.) 0.156
Insert Thickness (In.) 0.078
Clamp Screw 5512-031-04
Insert Screw 5513 020-27
Torx Wrench 5680-051-01
Dimension B (In.) 0.236
Dimension F1 (In.) 0.314
Dimension H1 (In.) 0.236
* This product's country of origin is subject to change

Compliance and Restrictions