Check Availability
  • SANDVIK COROMANT 

    Corner Radius End Mill, 1/2" Milling Diameter, Number of Flutes: 6, 1.0000" Length of Cut, PVD

  • Item # 22D193
  • Mfr. Model # RA215.26-3250BAK16H 1610
Corner Radius End Mill, 1/2" Milling Diameter, Number of Flutes: 6, 1.0000" Length of Cut, PVD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22D193
Mfr. Model # RA215.26-3250BAK16H 1610
UNSPSC #23172005
Shipping Weight 0.41 lbs
Country of Origin Germany *
Item Corner Radius End Mill
Grade 1610
End Mill Style Corner Radius
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/2"
Corner Radius 0.020"
Single End/Double End Single End
Number of Flutes 6
Length of Cut 1.0000"
End Mill Cutting Type Non-Center
Overall Length 4"
Finish PVD
Shank Dia. 1/2"
Cutting Direction Right Hand
Helix Angle 50 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.