Check Availability
  • SANDVIK COROMANT 

    CORODRILL 881

  • Item # 14P932
  • Mfr. Model # 881-D2200C4-04
CORODRILL 881
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14P932
Mfr. Model # 881-D2200C4-04
UNSPSC #27112801
Shipping Weight 0.53 lbs
Country of Origin Sweden *
Item Indexable Insert Drill
Series CoroDrill 881
Diameter 0.827"
Drilling Depth 3.4646"
Ratio 4 x Dc
Number of Inserts Required 1
Overall Length 7.874"
Cutting Direction Right Hand
Shank Type Cylindrical
Shank Dia. 2.047"
ANSI Number A801.20-14D2625
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.