Check Availability
  • SANDVIK COROMANT 

    CORODRILL 881

  • Item # 14P919
  • Mfr. Model # 881-D2000C4-03
CORODRILL 881
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14P919
Mfr. Model # 881-D2000C4-03
UNSPSC #27112801
Shipping Weight 0.53 lbs
Country of Origin Sweden *
Item Indexable Insert Drill
Series CoroDrill 881
Diameter 0.827"
Drilling Depth 2.3622"
Ratio 3 x Dc
Number of Inserts Required 1
Overall Length 2.953"
Cutting Direction Right Hand
Shank Type Coromant Capto(R)
Shank Dia. 0.768"
ANSI Number A800.20-03D1.000
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.