Check Availability
  • SANDVIK COROMANT 

    CORODRILL 881

  • Item # 14P871
  • Mfr. Model # 881-D1600C4-04
CORODRILL 881
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14P871
Mfr. Model # 881-D1600C4-04
UNSPSC #27112801
Catalog Page 0
Shipping Weight 0.9 lbs
Country of Origin Sweden *
Item Indexable Insert Drill
Series CoroDrill 881
Diameter 0.827"
Drilling Depth 2.2441"
Ratio 4 x Dc
Number of Inserts Required 2
Overall Length 5.197"
Cutting Direction Right Hand
Shank Type Cylindrical
Shank Dia. 0.984"
ANSI Number 881-D1900L25-03
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.