Check Availability
  • SANDVIK COROMANT 

    Ball End Mill, 3/8" Milling Diameter, Number of Flutes: 2, 1/2" Length of Cut, PVD

  • Item # 22D218
  • Mfr. Model # RA216.62-2430-AK08G 1610
Ball End Mill, 3/8" Milling Diameter, Number of Flutes: 2, 1/2" Length of Cut, PVD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22D218
Mfr. Model # RA216.62-2430-AK08G 1610
UNSPSC #23172005
Shipping Weight 0.2 lbs
Country of Origin Sweden *
Item Ball End Mill
Grade 1610
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 3/8"
Single End/Double End Single End
Number of Flutes 2
Length of Cut 1/2"
End Mill Cutting Type Center
Overall Length 3-1/2"
Finish PVD
Shank Dia. 3/8"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 3/16"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.