Check Availability
  • SANDVIK COROMANT 

    Ball End Mill, 0.3120" Milling Diameter, Number of Flutes: 2, 0.4370" Length of Cut, PVD

  • Item # 22D217
  • Mfr. Model # RA216.62-2030-AK07G 1610
Ball End Mill, 0.3120" Milling Diameter, Number of Flutes: 2, 0.4370" Length of Cut, PVD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22D217
Mfr. Model # RA216.62-2030-AK07G 1610
UNSPSC #23172005
Catalog Page 0
Shipping Weight 0.13 lbs
Country of Origin Sweden *
Item Ball End Mill
Grade 1610
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 0.3120"
Single End/Double End Single End
Number of Flutes 2
Length of Cut 0.4370"
End Mill Cutting Type Center
Overall Length 3.5000"
Finish PVD
Shank Dia. 0.3750"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.156"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms