Check Availability
  • SANDVIK COROMANT 

    3/4"-16 Tap, Plug, 4 Flutes, High Speed Steel, PVD Fe Tap Finish

  • Item # 411N19
  • Mfr. Model # T200-XM101AF-3/4 C145
3/4"-16 Tap, Plug, 4 Flutes, High Speed Steel, PVD Fe Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411N19
Mfr. Model # T200-XM101AF-3/4 C145
UNSPSC #23153305
Shipping Weight 0.327 lbs
Country of Origin India *
Item Tap
Tap Grouping Tap
Tap Style Spiral Point
Tap Dimension Type Inch
Tap Thread Size 3/4"-16
Tap Chamfer Plug
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish PVD Fe
Tap Thread Type UNF
Thread Direction Right Hand
Thread Length 0.941"
Shank Dia. 0.590"
Overall Length 4.331"
List Number CoroTap 200
Number of Pieces 1
Standards DIN 2184-1/ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.