Check Availability
  • SANDVIK COROMANT 

    3/4"-14 Tap, Plug, 4 Flutes, High Speed Steel, PVD Fe Tap Finish

  • Item # 411P05
  • Mfr. Model # T200-XM100DK-3/4 B145
3/4"-14 Tap, Plug, 4 Flutes, High Speed Steel, PVD Fe Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411P05
Mfr. Model # T200-XM100DK-3/4 B145
UNSPSC #23153305
Shipping Weight 0.806 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Spiral Point
Tap Dimension Type Inch
Tap Thread Size 3/4"-14
Tap Chamfer Plug
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish PVD Fe
Tap Thread Type G
Thread Direction Right Hand
Thread Length 1.102"
Shank Dia. 0.787"
Overall Length 5.512"
List Number CoroTap 200
Number of Pieces 1
Standards DIN 5156
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.