Check Availability
  • SANDVIK COROMANT 

    1/4"-19 Tap, Plug, 3 Flutes, High Speed Steel, PVD Fe Tap Finish

  • Item # 411N88
  • Mfr. Model # T200-XM100DK-1/4 C145
1/4"-19 Tap, Plug, 3 Flutes, High Speed Steel, PVD Fe Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411N88
Mfr. Model # T200-XM100DK-1/4 C145
UNSPSC #23153305
Shipping Weight 0.157 lbs
Country of Origin India *
Item Tap
Tap Grouping Tap
Tap Style Spiral Point
Tap Dimension Type Inch
Tap Thread Size 1/4"-19
Tap Chamfer Plug
Number of Flutes 3
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish PVD Fe
Tap Thread Type G
Thread Direction Right Hand
Thread Length 0.827"
Shank Dia. 0.433"
Overall Length 3.937"
List Number CoroTap 200
Number of Pieces 1
Standards DIN 5156
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.