Check Availability
  • SANDVIK COROMANT 

    1"-11 Tap, Plug, 4 Flutes, High Speed Steel, PVD Fe Tap Finish

  • Item # 411P16
  • Mfr. Model # T200-XM100DK-1 B145
1"-11 Tap, Plug, 4 Flutes, High Speed Steel, PVD Fe Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 411P16
Mfr. Model # T200-XM100DK-1 B145
UNSPSC #23153305
Shipping Weight 1.391 lbs
Country of Origin Germany *
Item Tap
Tap Grouping Tap
Tap Style Spiral Point
Tap Dimension Type Inch
Tap Thread Size 1"-11
Tap Chamfer Plug
Number of Flutes 4
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish PVD Fe
Tap Thread Type G
Thread Direction Right Hand
Thread Length 1.181"
Shank Dia. 0.984"
Overall Length 6.299"
List Number CoroTap 200
Number of Pieces 1
Standards DIN 5156
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.