Check Availability
  • SANDUSKY 

    Storage Cabinet,72x36x18,Charcoal

  • Item # 22ND68
  • Mfr. Model # ER4V361872-02
Storage Cabinet,72x36x18,Charcoal
Qty
  • Web Price
    $626.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22ND68
Mfr. Model # ER4V361872-02
UNSPSC #56101530
Shipping Weight 184.0 lbs
Country of Origin USA *
Item Storage Cabinet
Type See Thru
Series Radius
Height 72"
Width 36"
Depth 18"
Color Charcoal
Material Steel
Number of Shelves 4
Number of Drawers 0
Configuration Double Door
Doors Yes
Handle Push Button
Assembly Not Required
Standards ANSI/BIFMA
Includes Cabinet, Shelves, Handle, Keys
* This product's country of origin is subject to change

Compliance and Restrictions