Check Availability
  • SANDUSKY 

    Storage Cabinet, 72x36x18, Black

  • Item # 22ND35
  • Mfr. Model # EA4E361872-09
Storage Cabinet, 72x36x18, Black
Qty
  • Web Price
    $575.71 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22ND35
Mfr. Model # EA4E361872-09
UNSPSC #56101530
Shipping Weight 149.0 lbs
Country of Origin USA *
Item Storage Cabinet
Type Keyless, Electronic
Series Elite
Height 72"
Width 36"
Depth 18"
Color Black
Material Steel
Number of Shelves 4
Number of Drawers 0
Configuration Double Door
Doors Yes
Handle Keyless
Assembly Not Required
Standards ANSI/BIFMA
Includes Cabinet, Shelves on 2" centers, Handle, Keys
* This product's country of origin is subject to change

Compliance and Restrictions