Check Availability
  • SANDUSKY 

    Red Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 18" D X 66" H

  • Item # 49K117
  • Mfr. Model # LF2B151866-01
Red Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 18" D X 66" H Wardrobe Locker,Lvrd,1 Wide, 2 Tier,Red Wardrobe Locker,Lvrd,1 Wide, 2 Tier,Red Wardrobe Locker,Lvrd,1 Wide, 2 Tier,Red
Qty
  • Web Price
    $312.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This locker features durable steel construction.
Show More Close
 

Technical Specifications

Item # 49K117
Mfr. Model # LF2B151866-01
UNSPSC #56101520
Shipping Weight 55.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening 3
Opening Width 11-3/4"
Opening Depth 18"
Opening Height 30"
Overall Width 15"
Overall Depth 18"
Overall Height 66"
Color Red
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Recessed Lift
Locker Lock Type Padlock Hasp
Includes (3) Hooks and (1) Number Plate
Locker Color Family Reds/Browns
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms