Check Availability
  • SANDUSKY 

    Lateral File Cabinet, 2 Drawer, Blue

  • Item # 22ND47
  • Mfr. Model # LF6A362-06
Lateral File Cabinet, 2 Drawer, Blue Lateral File Cabinet,2 Drawer,Blue Lateral File Cabinet,2 Drawer,Blue Lateral File Cabinet,2 Drawer,Blue
Qty
  • Web Price
    $374.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22ND47
Mfr. Model # LF6A362-06
UNSPSC #56101702
Shipping Weight 126.0 lbs
Country of Origin USA *
Item Lateral File Cabinet
Type 2 Drawer
Width 36"
Depth 19-1/4"
Height 28-3/8"
Color Blue
Construction Steel
Finish Powder Coated
Side to Side Capacity Letter 2
Side to Side Capacity Legal 1
Front/Back Capacity Letter 88#
Front-Back Capacity Legal 88#
Number of Drawers or Bins 2
Number of Pockets 0
Standards ANSI/BIFMA
Includes File, Lock, Key
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms