Check Availability
  • SANDUSKY 

    Freestanding Boltless Shelving with Laminate Decking, 6 Shelves, 48"W x 18"D x 84"H

  • Item # 39EY74
  • Mfr. Model # ZR481884L6P
Freestanding Boltless Shelving with Laminate Decking, 6 Shelves, 48"W x 18"D x 84"H Boltless Shlvng,Freestanding,84"H,Silver
Qty
  • Web Price
    $209.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39EY74
Mfr. Model # ZR481884L6P
UNSPSC #24102004
Shipping Weight 84.5 lbs
Country of Origin China *
Shelving Type Freestanding
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Industrial
Overall Width 48"
Overall Depth 18"
Overall Height 84"
Decking Material Laminate
No. of Shelves 6
Shelf Capacity 800 lb.
Color Silver
Shelf Configuration Single Straight
Shelving Post Gauge 16
Shelving Frame Material Steel
Finish - Shelving and Racks Powder Coated
Shelf Adjustments 1-1/2"
Includes (6) Laminated Shelves
Shelving Gauge 16
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms