Check Availability
  • SANDUSKY 

    Commercial Storage Cabinet, Putty, 78" H X 46" W X 24" D, Assembled

  • Item # 8W320
  • Mfr. Model # TACR462472-07
Commercial Storage Cabinet, Putty, 78" H X 46" W X 24" D, Assembled
Qty
  • Web Price
    $1,050.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet can be used as a transport and wardrobe combination, with casters that offer mobility and a full width shelf plus a garment rod to hold your personal effects. Casters also permit the cabinet to be positioned flush against the wall.
Show More Close
 

Technical Specifications

Item # 8W320
Mfr. Model # TACR462472-07
UNSPSC #30161801
Shipping Weight 220.001 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 46"
Depth of Cabinet 24"
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 230 lb.
Number of Doors 2
Cabinet Color Putty
Mobile/Stationary Mobile
Gauge 20/22
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Recessed
No. of Drawers 0
Caster Configuration (2) Swivel, (2) Swivel with Brakes
Caster Dia. 5"
Finish - Cabinets Powder Coated
Includes (1) Full top shelf, (3) Adjustable side shelves, (1) Hanging rod
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In