Check Availability
  • SANDUSKY 

    Commercial Storage Cabinet, Putty, 78" H X 46" W X 24" D, Assembled

  • Item # 8DYK6
  • Mfr. Model # TA4R462472-07
Commercial Storage Cabinet, Putty, 78" H X 46" W X 24" D, Assembled
Qty
  • Web Price
    $782.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Casters make this cabinet mobile and easy to transport, as well as allowing you to position the cabinet flush against the walls. Features adjustable shelves and a recessed 3-point locking handle.
Show More Close
 

Technical Specifications

Item # 8DYK6
Mfr. Model # TA4R462472-07
UNSPSC #30161801
Shipping Weight 249.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 46"
Depth of Cabinet 24"
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 230 lb.
Number of Doors 2
Cabinet Color Putty
Mobile/Stationary Mobile
Gauge 22
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Recessed
No. of Drawers 0
Caster Configuration (2) Swivel, (2) Swivel with Brakes
Caster Dia. 4"
Finish - Cabinets Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms