Check Availability
Commercial Storage Cabinet, Black, 66" H X 30" W X 15" D, Assembled Janitorial Cabinet,66" H,30" W,Black
  • SANDUSKY 

    Commercial Storage Cabinet, Black, 66" H X 30" W X 15" D, Assembled

  • Item # 5DCW5
  • Mfr. Model # VFC1301566-09
  • Web Price
    $352.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 5DCW5
Mfr. Model # VFC1301566-09
UNSPSC #56111906
Catalog Page 1272
Shipping Weight 78.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Janitorial
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 66"
Width of Cabinet 30"
Depth of Cabinet 15"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 3
Shelf Capacity 85 lb.
Number of Doors 2
Cabinet Color Black
Mobile/Stationary Stationary
Gauge 24
Locking Cabinet Yes
Locking Points 1 Point
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards ANSI/BIFMA
Includes (2) keys
Green Certification or Other Recognition GREENGUARD Certified

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms