Check Availability
  • SANDUSKY 

    Commercial Storage Cabinet, Charcoal, 66" H X 30" W X 15" D, Assembled

  • Item # 5DCW3
  • Mfr. Model # VFC1301566-02
  • (1)
Commercial Storage Cabinet, Charcoal, 66" H X 30" W X 15" D, Assembled Janitorial Cabinet,66" H,30" W,Charcoal
Qty
  • Web Price
    $379.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

You can organize your building maintenance and cleaning supplies inside this janitorial supply closet. Its design can hold your smaller supplies as well as brooms, mops, a vacuum, and keep them all secure behind a locking handle.
Show More Close
 

Technical Specifications

Item # 5DCW3
Mfr. Model # VFC1301566-02
UNSPSC #56111906
Catalog Page 1272
Shipping Weight 82.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Janitorial
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 66"
Width of Cabinet 30"
Depth of Cabinet 15"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 3
Shelf Capacity 85 lb.
Number of Doors 2
Cabinet Color Charcoal
Mobile/Stationary Stationary
Gauge 24
Locking Cabinet Yes
Locking Points 1 Point
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards ANSI/BIFMA
Includes (2) keys
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms