Check Availability
  • SANDUSKY 

    Commercial Storage Cabinet, Sand, 78" H X 46" W X 24" D, Assembled

  • Item # 5DCV4
  • Mfr. Model # TACR462472-04
Commercial Storage Cabinet, Sand, 78" H X 46" W X 24" D, Assembled
Qty
  • Web Price
    $832.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This cabinet can also be used as a combination wardrobe, with its full width top shelf and garment rod. Shelves are adjustable to hold your supplies or personal items. Casters permit mobility and a way for you to position the cabinet flush against the wall.
Show More Close
 

Technical Specifications

Item # 5DCV4
Mfr. Model # TACR462472-04
UNSPSC #56111906
Catalog Page 1272
Shipping Weight 241.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 46"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 230 lb.
Number of Doors 2
Cabinet Color Sand
Mobile/Stationary Mobile
Gauge 20/22
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Recessed
No. of Drawers 0
Caster Configuration (2) Swivel, (2) Swivel with Brakes
Caster Dia. 5"
Finish - Cabinets Powder Coated
Standards ANSI/BIFMA
Includes 1 Full Top Shelf, 3 Adjustable Side Shelves and 4 Swivel Casters, 2 With Brakes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms