Check Availability
  • SANDUSKY 

    Commercial Storage Cabinet, Black, 66" H X 36" W X 24" D, Assembled

  • Item # 5DCN6
  • Mfr. Model # TA3R362460-09
  • (1)
Commercial Storage Cabinet, Black, 66" H X 36" W X 24" D, Assembled
Qty
  • Web Price
    $570.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Casters make this cabinet mobile and easy to transport, as well as allowing you to position the cabinet flush against the walls. Features 3 adjustable shelves and a recessed 3-point locking handle.
Show More Close
 

Technical Specifications

Item # 5DCN6
Mfr. Model # TA3R362460-09
UNSPSC #56111906
Catalog Page 1525
Shipping Weight 177.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 66"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 3
Shelf Capacity 200 lb.
Number of Doors 2
Cabinet Color Black
Mobile/Stationary Mobile
Gauge 20/22
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Recessed
No. of Drawers 0
Caster Configuration (2) Swivel, (2) Swivel with Brakes
Caster Dia. 5"
Finish - Cabinets Powder Coated
Standards ANSI/BIFMA
Includes 3 Adjustable Shelves, 1 Bottom Shelf and 4 Swivel Casters, 2 With Brakes
* This product's country of origin is subject to change

Welcome Sign In