Check Availability
  • SANDUSKY 

    Commercial Storage Cabinet, Tropic Sand, 78" H X 36" W X 18" D, Assembled

  • Item # 5DAV6
  • Mfr. Model # CA41361878-04
Commercial Storage Cabinet, Tropic Sand, 78" H X 36" W X 18" D, Assembled
Qty
  • Web Price
    $385.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for holding tools or office supplies, this cabinet will keep your items safe behind its 3-point locking system. The 4 adjustable shelves can be rearranged to hold bulkier items. Ships assembled.
Show More Close
 

Technical Specifications

Item # 5DAV6
Mfr. Model # CA41361878-04
UNSPSC #56101530
Catalog Page 1272
Shipping Weight 127.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 180 lb.
Number of Doors 2
Cabinet Color Tropic Sand
Mobile/Stationary Stationary
Gauge 22/24
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards ANSI/BIFMA
Includes (2) keys
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms