Check Availability
  • SANDUSKY 

    Commercial Storage Cabinet, Tropic Sand, 72" H X 36" W X 24" D, Assembled

  • Item # 4BE33
  • Mfr. Model # EA4R362472-04
Commercial Storage Cabinet, Tropic Sand, 72" H X 36" W X 24" D, Assembled
Qty
  • Web Price
    $515.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cabinet is made from heavy gauge steel and will keep your items safe behind a contemporary 3-point recessed locking handle. Features four fully adjustable shelves plus a raised bottom shelf. Shipped assembled.
Show More Close
 

Technical Specifications

Item # 4BE33
Mfr. Model # EA4R362472-04
UNSPSC #56111906
Catalog Page 1272
Shipping Weight 151.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 200 lb.
Number of Doors 2
Cabinet Color Tropic Sand
Mobile/Stationary Stationary
Gauge 20/22
Locking Cabinet Yes
Locking Points 2 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Recessed
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards ANSI/BIFMA
Includes (2) keys
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms