Check Availability
  • SANDUSKY 

    Commercial Storage Cabinet, Dove Gray, 78" H X 36" W X 18" D, Assembled

  • Item # 4BE17
  • Mfr. Model # EAC2361878-05
Commercial Storage Cabinet, Dove Gray, 78" H X 36" W X 18" D, Assembled
Qty
  • Web Price
    $497.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Storage cabinet can securely organize your tools and supplies. Ideal for industrial or office settings.
Show More Close
 

Technical Specifications

Item # 4BE17
Mfr. Model # EAC2361878-05
UNSPSC #56111906
Catalog Page 1272
Shipping Weight 137.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 200 lb.
Number of Doors 2
Cabinet Color Dove Gray
Mobile/Stationary Stationary
Gauge 20/22
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards ANSI/BIFMA
Includes (1) Full top shelf, (3) Adjustable half shelves, Hanging Rod, (2) keys
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms