Check Availability
  • SANDUSKY 

    Commercial Storage Cabinet, Dove Gray, 72" H X 36" W X 18" D, Assembled

  • Item # 4BB83
  • Mfr. Model # CAC1361872-05
Commercial Storage Cabinet, Dove Gray, 72" H X 36" W X 18" D, Assembled Combo Wardrobe Cab,72"H,36"W,Dove Gray
Qty
  • Web Price
    $501.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

24-Ga. Welded Storage Cabinets
• Shelves adjust in 2" increments 3-pt. locking mechanism with keyed chrome handle (key included) Powder-coated finish 1 swing handle with key lock
Quiet closing doors have 3 sets of hinges and full-welded door stiffener to maintain alignment and rigidity.
Show More Close
 

Technical Specifications

Item # 4BB83
Mfr. Model # CAC1361872-05
UNSPSC #56111906
Catalog Page 1272
Shipping Weight 104.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 18"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 180 lb.
Number of Doors 2
Cabinet Color Dove Gray
Mobile/Stationary Stationary
Gauge 22/24
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards ANSI/BIFMA
Includes (1) Full top shelf, (3) Adjustable half shelves, Hanging Rod, (2) keys
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms