Check Availability
Commercial Storage Cabinet, Green, 66" H X 36" W X 24" D, Assembled
  • SANDUSKY 

    Commercial Storage Cabinet, Green, 66" H X 36" W X 24" D, Assembled

  • Item # 49K086
  • Mfr. Model # ET52362466-08LL
  • Web Price
    $940.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This storage cabinet can securely organize your tools and supplies. Ideal for industrial or office settings.
Show More Close
 

Technical Specifications

Item # 49K086
Mfr. Model # ET52362466-08LL
UNSPSC #56101530
Shipping Weight 208.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 66"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 5
Shelf Capacity 200 lb.
Number of Doors 2
Cabinet Color Green
Mobile/Stationary Stationary
Gauge 22
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Includes (5) Pull Out Shelves , (4) Leg Levelers, Locking Handle
Green Certification or Other Recognition GREENGUARD Certified

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms