Check Availability
  • SANDUSKY 

    Commercial Storage Cabinet, Dove Gray, 78" H X 48" W X 24" D, Unassembled

  • Item # 3NVC7
  • Mfr. Model # KDE7848-05
Commercial Storage Cabinet, Dove Gray, 78" H X 48" W X 24" D, Unassembled Shelving Cabinet,78" H,48" W,Dove Gray Shelving Cabinet,78" H,48" W,Dove Gray Shelving Cabinet,78" H,48" W,Dove Gray
Qty
  • Web Price
    $650.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ready-to-assemble SANDUSKY LEE storage cabinet simply snaps together for quick-and-easy assembly. Only 4 wing nuts are used to secure the base plate. This strong, rigid cabinet is made of steel for lasting use. For security, the cabinet features an electronic lock with 2 programmable passwords and includes an exterior battery pack and hidden key to provide access options in case of battery failure. Easy shelf adjustments every 2" to accommodate different size items. Durable powder-coat finish.
Show More Close
 

Technical Specifications

Item # 3NVC7
Mfr. Model # KDE7848-05
UNSPSC #56111906
Catalog Page 1275
Shipping Weight 194.0 lbs
Country of Origin China *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 24"
Method of Construction Boltless
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 200 lb.
Number of Doors 2
Cabinet Color Dove Gray
Mobile/Stationary Stationary
Gauge 22
Locking Cabinet Yes
Cabinet Locking Mechanism Electronic Keypad
Cabinet Handle Style Pull
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards ANSI/BIFMA
Includes (2) keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms