Check Availability
  • SANDUSKY 

    Commercial Storage Cabinet, Gray/Black, 72" H X 24" W X 18" D, Assembled

  • Item # 39EY24
  • Mfr. Model # GA3F241872-M9
Commercial Storage Cabinet, Gray/Black, 72" H X 24" W X 18" D, Assembled
Qty
  • Web Price
    $442.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39EY24
Mfr. Model # GA3F241872-M9
UNSPSC #56101530
Shipping Weight 100.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 72"
Width of Cabinet 24"
Depth of Cabinet 18"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 3
Shelf Capacity 200 lb.
Number of Doors 2
Cabinet Color Gray/Black
Mobile/Stationary Stationary
Gauge 20/22
Locking Cabinet Yes
Locking Points 1 Point
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Pull
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards ANSI/BIFMA
Includes (1) Fixed Shelf, (2) Adjustable Shelves, (2) keys
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms