Check Availability
Commercial Storage Cabinet, Putty, 72" H X 30" W X 18" D, Assembled
  • SANDUSKY 

    Commercial Storage Cabinet, Putty, 72" H X 30" W X 18" D, Assembled

  • Item # 39EY19
  • Mfr. Model # VF31301872-07
  • Web Price
    $339.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Cabinet offers storage space on three fixed shelves, plus a bottom shelf with extra space for taller objects. Your items will be kept secure with the locking cam handle that secures the cabinet. Welded steel construction. Ships assembled.
Show More Close
 

Technical Specifications

Item # 39EY19
Mfr. Model # VF31301872-07
UNSPSC #56101530
Shipping Weight 105.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 72"
Width of Cabinet 30"
Depth of Cabinet 18"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 3
Shelf Capacity 180 lb.
Number of Doors 2
Cabinet Color Putty
Mobile/Stationary Stationary
Gauge 24
Locking Cabinet Yes
Locking Points 1 Point
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Standards ANSI/BIFMA
Includes (2) keys
Green Certification or Other Recognition GREENGUARD Certified

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms