Check Availability
  • SANDUSKY 

    Commercial Storage Cabinet, Black, 48" H X 46" W X 18" D, Assembled

  • Item # 39EX63
  • Mfr. Model # TA2V461842-09
Commercial Storage Cabinet, Black, 48" H X 46" W X 18" D, Assembled
Qty
  • Web Price
    $796.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clear view cabinet allows you the full visibility of its contents with durable, acrylic doors. Cabinet can also act as a counter and island. Other features include fully adjustable shelves, and a 3-point locking system. Ideal for areas where vertical space is limited.
Show More Close
 

Technical Specifications

Item # 39EX63
Mfr. Model # TA2V461842-09
UNSPSC #56101530
Shipping Weight 144.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Counter Height
Cabinet Door Type Clearview
Assembled/Unassembled Assembled
Height of Cabinet 48"
Width of Cabinet 46"
Depth of Cabinet 18"
Material - Cabinets Steel
Number of Cabinet Shelves 3
Shelf Capacity 230 lb.
Number of Doors 2
Cabinet Color Black
Mobile/Stationary Mobile
Gauge 20
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Caster Configuration (4) Swivel with Brakes
Finish - Cabinets Powder Coated
Standards ANSI/BIFMA
Includes (2) Keys
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms