Check Availability
  • SANDUSKY 

    Commercial Storage Cabinet, Dove Gray, 36" H X 18" W X 24" D, Assembled

  • Item # 1DZG5
  • Mfr. Model # TA11182430-05
Commercial Storage Cabinet, Dove Gray, 36" H X 18" W X 24" D, Assembled
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This low cabinet can also be used as a counter or island, and is ideal where vertical space is limited. Features adjustable shelf and a swing handle with cam lock.
Show More Close
 

Technical Specifications

Item # 1DZG5
Mfr. Model # TA11182430-05
UNSPSC #30161801
Catalog Page 1272
Shipping Weight 64.6 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Desk or Table Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 36"
Width of Cabinet 18"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 1
Shelf Capacity 200 lb.
Number of Doors 2
Cabinet Color Dove Gray
Mobile/Stationary Mobile
Gauge 20/22
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Caster Configuration (2) Swivel, (2) Swivel with Brakes
Caster Dia. 5"
Finish - Cabinets Powder Coated
Standards ANSI/BIFMA
Includes 1 Adjustable Shelf, 1 Bottom Shelf and 4 Swivel Casters, 2 With Brakes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms