Check Availability
  • SANDUSKY 

    Charcoal Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 18" D X 66" H

  • Item # 49K118
  • Mfr. Model # LF2B151866-02
Charcoal Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 18" D X 66" H Wrdrb Lockr,Lvrd,1 Wide, 2 Tier,Charcoal Wrdrb Lockr,Lvrd,1 Wide, 2 Tier,Charcoal Wrdrb Lockr,Lvrd,1 Wide, 2 Tier,Charcoal
Qty
  • Web Price
    $274.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49K118
Mfr. Model # LF2B151866-02
UNSPSC #56101520
Shipping Weight 55.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening 3
Opening Width 11-3/4"
Opening Depth 18"
Opening Height 30"
Overall Width 15"
Overall Depth 18"
Overall Height 66"
Color Charcoal
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Recessed Lift
Locker Lock Type Padlock Hasp
Includes (3) Hooks and (1) Number Plate
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
Locker Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms