Check Availability
  • SANDUSKY 

    Adjustable Utility Table with Oak Tabletop and Sand Frame 60" x 30" x 24" to 36"

  • Item # 5TCK3
  • Mfr. Model # AT6030PU
Adjustable Utility Table with Oak Tabletop and Sand Frame 60" x 30" x 24" to 36" Meeting Table,Puty,60x30 Meeting Table,Puty,60x30 Meeting Table,Puty,60x30
Qty
  • Web Price
    $315.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5TCK3
Mfr. Model # AT6030PU
UNSPSC #56101706
Shipping Weight 92.0 lbs
Country of Origin China *
Item Adjustable Utility Table
Surface Material Laminate
Load Rating 250 lb.
Shape Rectangle
Width 60"
Depth 30"
Height 24" to 36"
Tabletop Color Family Woodgrain
Tabletop Color Oak
Frame Color Sand
Assembled/Unassembled Unassembled
Frame Material Steel
Leg Type Straight
Edge Color Oak
Edge Type Self-Edged
Top Thickness 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions