Check Availability
  • Utility Tables
  • SANDUSKY 

    Adjustable Utility Table with Walnut Tabletop and Black Frame 60" x 20" x 24" to 36"

  • Item # 5TCK0
  • Mfr. Model # AT6020BW
Adjustable Utility Table with Walnut Tabletop and Black Frame 60" x 20" x 24" to 36"
Qty
  • Web Price
    $250.51 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5TCK0
Mfr. Model # AT6020BW
UNSPSC #56101706
Shipping Weight 71.0 lbs
Country of Origin China *
Item Adjustable Utility Table
Surface Material Laminate
Load Rating 250 lb.
Shape Rectangle
Width 60"
Depth 20"
Height 24" to 36"
Tabletop Color Family Woodgrain
Tabletop Color Walnut
Frame Color Black
Assembled/Unassembled Unassembled
Frame Material Steel
Leg Type Straight
Edge Color Walnut
Edge Type Self-Edged
Top Thickness 1-1/4"
* This product's country of origin is subject to change

Welcome Sign In