Check Availability
  • SANDUSKY 

    Adjustable Utility Table with Oak Tabletop and Putty Frame 40" x 20" x 24" to 36"

  • Item # 5TCJ9
  • Mfr. Model # AT4020PU
Adjustable Utility Table with Oak Tabletop and Putty Frame 40" x 20" x 24" to 36" Meeting Table,Puty,40x20 Meeting Table,Puty,40x20 Meeting Table,Puty,40x20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5TCJ9
Mfr. Model # AT4020PU
UNSPSC #56101706
Shipping Weight 55.8 lbs
Country of Origin China *
Item Adjustable Utility Table
Surface Material Laminate
Load Rating 250 lb.
Shape Rectangle
Width 40"
Depth 20"
Height 24" to 36"
Tabletop Color Family Woodgrain
Tabletop Color Oak
Frame Color Putty
Assembled/Unassembled Unassembled
Frame Material Steel
Leg Type Straight
Edge Color Oak
Edge Type Self-Edged
Top Thickness 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions