Check Availability
  • SANDUSKY 

    34" x 12" x 82" Elite Series Bookcase with 5 Shelves, Red

  • Item # 49J195
  • Mfr. Model # BA50341282-01
34" x 12" x 82" Elite Series Bookcase with 5 Shelves, Red
Qty
  • Web Price
    $476.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49J195
Mfr. Model # BA50341282-01
UNSPSC #56101507
Shipping Weight 91.0 lbs
Country of Origin USA *
Item Bookcase
Type Assembled
Series Elite
Number of Shelves 5
Width 34"
Height 82"
Depth 12"
Color Red
Material Steel
Shelf Capacity 200 lb.
Shelf Adjustments Adjustable
Assembly Not Required
Standards ANSI/BIFMA
Includes (5) Adjustable Shelves, Raised Bottom
* This product's country of origin is subject to change

Compliance and Restrictions