This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SANDUSKY 

    34" x 12" x 72" Elite Series Bookcase with 4 Shelves, Black

  • Item # 49J193
  • Mfr. Model # BA40341272-09
34" x 12" x 72" Elite Series Bookcase with 4 Shelves, Black

Technical Specifications

Item # 49J193
Mfr. Model # BA40341272-09
UNSPSC #56101507
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Bookcase
Type Assembled
Series Elite
Number of Shelves 4
Width 34"
Height 72"
Depth 12"
Color Black
Material Steel
Shelf Capacity 200 lb.
Shelf Adjustments Adjustable
Assembly Not Required
Standards ANSI/BIFMA
Includes (4) Adjustable Shelves, Raised Bottom
* This product's country of origin is subject to change

Compliance and Restrictions