Check Availability
  • SANDUSKY 

    34" x 12" x 72" Elite Series Bookcase with 4 Shelves, Blue

  • Item # 49J190
  • Mfr. Model # BA40341272-06
34" x 12" x 72" Elite Series Bookcase with 4 Shelves, Blue
Qty
  • Web Price
    $389.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49J190
Mfr. Model # BA40341272-06
UNSPSC #56101507
Shipping Weight 63.0 lbs
Country of Origin USA *
Item Bookcase
Type Assembled
Series Elite
Number of Shelves 4
Width 34"
Height 72"
Depth 12"
Color Blue
Material Steel
Shelf Capacity 200 lb.
Shelf Adjustments Adjustable
Assembly Not Required
Standards ANSI/BIFMA
Includes (4) Adjustable Shelves, Raised Bottom
* This product's country of origin is subject to change

Compliance and Restrictions