Check Availability
  • SANDUSKY 

    34" x 12" x 60" Elite Series Bookcase with 3 Shelves, Black

  • Item # 49J184
  • Mfr. Model # BA30341260-09
34" x 12" x 60" Elite Series Bookcase with 3 Shelves, Black
Qty
  • Web Price
    $307.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49J184
Mfr. Model # BA30341260-09
UNSPSC #56101507
Shipping Weight 64.0 lbs
Country of Origin USA *
Item Bookcase
Type Assembled
Series Elite
Number of Shelves 3
Width 34"
Height 60"
Depth 12"
Color Black
Material Steel
Shelf Capacity 200 lb.
Shelf Adjustments Adjustable
Assembly Not Required
Standards ANSI/BIFMA
Includes (3) Adjustable Shelves, Raised Bottom
* This product's country of origin is subject to change

Compliance and Restrictions